APA10 18 Piece 1/2 Impact Socket Set

APA10 18 Piece 1/2 Impact Socket Set

Order Code: ZT1028772P

£79.99 Inc VAT (20%)


Description

From 10mm to 32mm, this high quality 18 Piece 1/2" Drive Impact Socket Set covers everything you would require for 1/2" drive.

This 18 Piece 1/2" Drive Impact Socket Set comes complete in professional carry case with individual labelled moulds for easy identification.
Kit Contents

17 x Sockets - Sizes included (mm): 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 23, 24, 27, 30, 32
1 x 1/2" Extension Bar

See full description
Specifications for APA10 18 Piece 1/2 Impact Socket Set
  • Drive Size
    1/2in
  • Socket Size Range
    10mm - 32mm
  • Set Type
    Impact Socket Set
  • Number of Pieces
    18
  • Size System
    Metric
  • Drive Type
    Square
  • Product Type
    Tool Consumables

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome