Impact Socket Set 3/8"Sq Drive 36pc
0
1
2
3
4
5

Impact Socket Set 3/8"Sq Drive 36pc

Order Code: ZT3613268S

£112.99 Inc VAT (20%)


Description

36pc 3/8"Sq Drive Impact Socket Set
• Manufactured from Chrome Vanadium steel, hardened, tempered and with a phosphate finish for added corrosion resistance.
• Standard depth 6-point WallDrive® sockets allows a transfer of up to 30% more torque to the fixing.
• Colour-coded rings and enlarged socket size text for fast identification.
• Contents: Standard Sockets; 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24mm, Deep Sockets; 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24mm, 75mm Extension Bar, Universal Joint.
• Supplied in storage case.
• Lifetime guarantee*.
• Model No. AK5633M

See full description
Specifications for Impact Socket Set 3/8"Sq Drive 36pc
  • Weight
    5.7kg
  • MFR Part No.
    AK5633M
  • Material
    Chrome Vanadium Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome