Impact Socket Set 1/2"Sq Drive Colour Coded 34pc
0
1
2
3
4
5
6

Impact Socket Set 1/2"Sq Drive Colour Coded 34pc

Order Code: ZT3613311SCopy

£129.99 Inc VAT (20%)


Description

34pc 1/2"Sq Drive Impact Socket Set
• Manufactured from Chrome Vanadium steel, hardened, tempered and with a phosphate finish for added corrosion resistance.
• Standard depth 6-point WallDrive® sockets allows a transfer of up to 30% more torque to the fixing.
• Colour-coded rings and enlarged socket size text for fast identification.
• Contents: Standard Sockets; 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 27, 30, 32mm, Deep Sockets; 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 27, 30, 32mm, 125mm Extension Bar, Universal Joint.
• Supplied in storage case.
• Lifetime guarantee*.
• Model No. AK5635M

See full description
Specifications for Impact Socket Set 1/2"Sq Drive Colour Coded 34pc
  • MFR Part No.
    AK5635M
  • Weight
    7.7kg
  • Number of Pieces
    34
  • Material
    Chrome Vanadium Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome