A/F Impact Sockets, 1/2in. Square Drive

A/F Impact Sockets, 1/2in. Square Drive


Select
£3.39 Inc VAT (20%)


See all variants from £3.39

Description

1/2in. drive A/F impact sockets, standard length, 6-Point manufactured from high quality chrome molybdenum steel.

Features and Benefits
• Black oxidised finish with permanent laser etched markings for identification

Standards
• Conforms to SAE, USA Federal Standard GGG-W-660A

See full description

Feature Attributes

Drive Type:
Square
Drive Size:
1/2 in
Bit Type:
Hex
Size System:
Imperial
Material:
Chrome Molybdenum Steel
Number of Points:
6
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome