1. Tools & Machining/
  2. Hand Tools/
  3. Sockets & Ratchets/
  4. Impact Sockets
Chrome Molybdenum Impact Sockets: 1" Drive Metric, Standard Length, 6-Point
0
1
2
3

Chrome Molybdenum Impact Sockets: 1" Drive Metric, Standard Length, 6-Point


Select
See all variants from
£8.49

Inc VAT (20%)

Up to 5.5% off

See all variants from £8.49

Description

Manufactured from high quality chrome molybdenum steel. Black oxidised finish with permanent laser etched markings.

Feature Attributes

Drive Type:

Square

Socket Depth:

Standard

Number of Points:

6

Drive Size:

1 in

Standards Met:

DIN 3129

Finish/Coating:

Black Oxide

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome