Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Impact Sockets
FT06 E05 3/8" Impact TORX Socket
Order Code:
ZT1096025S
£4.39
Inc VAT (20%)
1
Add to basket
Order by 12pm,
get it
Tomorrow
In Stock
GBP
4.39
https://www.zoro.co.uk/shop/tools-and-machining/impact-sockets/ft06-e05-3-8th-inch-impact-torx-socket/p/ZT1096025S
Add to quotation
Schedule an order and save 5%
View all Impact Sockets
Description unavailable
Specifications
Specifications for FT06 E05 3/8" Impact TORX Socket
Socket Type
Torx Impact Socket
Socket Size
E5mm
Drive Size
3/8in
Drive Type
Square
Socket Depth
Standard
Finish/Coating
Black Oxide
Material
Chrome Molybdenum Steel
Size System
Metric
Insulated
No
Bit Type
Hex
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome