1/2" Drive Deep Impact Sockets


Select
£8.39 Inc VAT (20%)


See all variants from £8.39

Description

Designed to fit any 1/2" impact wrench. Manufactured from high grade
hardened Chrome Molybdenum steel for longer life.

Features

-Thick walls prevent breakage
-PCL branded with sizes printed clearly on body of socket
-For use with 1/2" impact wrenches
-Chrome Molybdenum Materi

Feature Attributes

Material:
Chrome Molybdenum Steel
Socket Depth:
Deep
Number of Points:
1
Drive Size:
1/2 in
Finish/Coating:
Black Oxide
Socket Type:
Impact Socket
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome