25025H-004M HS 4MT Extended Holder

25025H-004M HS 4MT Extended Holder

Order Code: ZT1145703X

£459.99 Inc VAT (20%)


Description

Taper Shank
Diameter range: 24.41 to 35.05mm.

Specifications for 25025H-004M HS 4MT Extended Holder
  • Flute Type
    Helical
  • Overall Length
    484.2mm
  • MFR Part No.
    25025H-004M
  • Standards Met
    ISO 7-1
  • Pipe Tap Size
    1/4in
  • Drilling System
    T-A®
  • Maximum Drilling Depth
    289mm
  • Shank Type
    Morse Taper
  • Reference Length
    370.8mm
  • Series
    2.5 Series
  • Body Length
    317.5mm
  • Drill Length Type
    Extended
  • Coolant Delivery
    Coolant Through
  • Shank Diameter
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome