1. Tools & Machining/
  2. Cutting Tools/
  3. Milling Cutters/
  4. Indexable Milling Cutters
CoroMill 161 gear milling cutter

CoroMill 161 gear milling cutter


Select
See all variants from
£2,199.99Inc VAT (20%)

See all variants from £2,199.99

Description

Gear milling with the CoroMill® 161 precision cutters, optimized for InvoMilling, is very flexible since the same tools are used for different gear profiles. This means that machining can start right away instead of having to wait for an engineered tool, ideal when machining small batches and when short lead times are a priority.

Flexibility
- Use the same cutters for many different gear profiles
- Small tool inventory

Short total manufacturing time
- Start machining right away – no need to wait for a gear profile specific tool
- Complete components in one set-up

Gear quality according to DIN 6
- The robust cutters are designed to adhere to the requirements of the InvoMilling process and give very accurate gears

Features & Benefits
- InvoMilling™ cutters for modules 2–4 mm (DP 12.70–6.35)
- Start machining right away – no need to wait for a gear-profile-specific tool
- Complete components in one setup

See full description

Feature Attributes

Cutting Width:
38 mm
Hand Preference:
Right
Unit Measured:
Metric
CoroPak:
14.2
Coolant Entry Style:
Without coolant
Rotational Speed Maximum:
10000 1/min
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome