DR-MF-08R-2.25D-12A-04 MU Ltifunction Tool

DR-MF-08R-2.25D-12A-04 MU Ltifunction Tool

Order Code: ZT3810750S

£249.99 Inc VAT (20%)


Description

ISCAR has expanded the DR-MF multifunction tool range up to 32 mm diameter. In addition, several design modifications have been implemented which will further improve tool performance.

Construction
A threaded hole connection has been added at the rear side of the tool's shank to allow for connection of a cooling hose directly to the tool by a hose fitting. The modified connection improves tool performance, chip evacuation and tool life.

Body Material
In order to extend the tool lives of the DR-MF small sized tools in 8 and 10 mm diameters, ISCAR now produces the drills from high grade steel, which can withstand higher torsion loads.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome