3112 010-563 Spare Part

3112 010-563 Spare Part

Order Code: ZT1020592P

Qty of 40 for
£199.60 Inc VAT (20%)
£4.99 each
QuantityPriceDiscount
1 - 1999£4.990%
2000 - 3999£4.794%
4000 +£4.598%

This product must be ordered in multiples of 40

Description

Through Hole Function Property: Yes
Item Weight: 0.006 kg
Product Type: Taper pin
Unit System: Metric
CoroPak: 60.1

See full description
Specifications for 3112 010-563 Spare Part
  • MFR Part No.
    10223345
  • CoroPak
    60.1
  • Unit Measured
    Metric
  • Through Hole Function Property
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome