250mm Insulated Ratcheting Cable Cutter

250mm Insulated Ratcheting Cable Cutter

Order Code: ZT1009898X

£239.99 Inc VAT (20%)


Description

For copper and aluminium cables up to 32mm diameter. Lightweight steel handles with insulated vinyl hand grips. Fixed and moving blade made from high grade alloy steel. Combines lightweight and ratcheted mechanical advantage in its circular cutting motion. Quality tested EN 60900:2012 and insulated to 1000V AC.

Specifications for 250mm Insulated Ratcheting Cable Cutter
  • Capacity
    32mm
  • Overall Length
    250mm
  • Weight Each
    678g
  • Type
    Pliers
  • Number of Pieces
    1
  • Jaw Opening
    32mm
  • Insulated
    Yes
  • Non Sparking
    No
  • Miniature
    No
  • Handle Material
    Vinyl
  • ESD
    No
  • Standards Met
    IEC 60900
  • Jaw Material
    Steel
Product Reviews -
4 years ago by Marcin
Our customer choose this product for a reason

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome