3963 Cable Croppers

3963 Cable Croppers

Order Code: ZT1253411X

£23.99 Inc VAT (20%)


Description

These cable croppers are designed for effortless and precise cutting of various types of cables, wires, and metal rods. Crafted with high attention to detail and engineered for durability, these cable croppers are the ideal addition to any professional toolbox.

Features and Benefits
• Special alloy steel construction with razor sharp, induction hardened cutting edges for outstanding cutting performance
• Shearing action for clean cut results. Special profile blade for effective cable cutting & wire stripping
• Suitable for copper & aluminium wire only

Typical Applications
• Cropping and cutting copper and aluminium wire

See full description
Specifications for 3963 Cable Croppers
  • Handle Material
    Plastic
  • Overall Length
    210mm
  • MFR Part No.
    T3963
  • Tool Features
    Induction hardened cutting edges
  • Capacity
    11mm
  • Jaw Opening
    11mm
  • Number of Pieces
    1
  • Insulated
    No
  • Type
    Pliers
  • Series
    Classic
  • Finish/Coating
    Polished
  • Jaw Material
    Alloy Steel
  • Non Sparking
    No
  • ESD
    No
  • Miniature
    No
  • Jaw Length
    21mm
  • Weight
    289g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome