XLT End Cutters 200mm (8in) CHAE358

XLT End Cutters 200mm (8in) CHAE358

Order Code: ZT2595169SCopy

£37.99 Inc VAT (20%)


Description

Channellock High Leverage End Cutting Pliers feature Xtreme Leverage Technology (XLT) which makes cutting easier than ever. By positioning the rivet closer to the cutting edge, considerably less force is required to cut than other high leverage designs. State-of-the-art laser heat treating offers a strong and consistent pattern across the cutting edge for increased strength and longevity. Fitted with Channellock blue grips for added comfort. These pliers also offer a slimmer, lighter, and better-balanced design for maximum performance and accessibility.

See full description
Specifications for XLT End Cutters 200mm (8in) CHAE358
  • Length
    8in
    200mm
  • Product Type
    End Cutters

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome