All Purpose Acrylic Gloss Spray Charcoal Grey Ral 7016 - 500ML
0
1

All Purpose Acrylic Gloss Spray Charcoal Grey Ral 7016 - 500ML

Order Code: ZT4129546S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

ProSolve Acrylic Gloss Paint is an all-purpose acrylic-based paint for interior and exterior use. It is suitable for application to many surfaces including wood, MDF, ceramic and paint prepared plastics.
RAL 7016 (Anthracite Grey) Typically used on Lorry Chassis, Skips, Gates and Railings, Tippers and Structural Steel.

PRODUCT FEATURES:

Acrylic based gloss spray paint.
Excellent coverage and flow.
Adheres well to almost any surface.
Suitable for indoor and outdoor usage.

See full description
Specifications for All Purpose Acrylic Gloss Spray Charcoal Grey Ral 7016 - 500ML
  • Size
    500ml
  • Product Type
    Acrylic Gloss Spray
  • Colour
    Charcoal Grey Ral 7016

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome