Anti-Condensation Paint 500ml

Anti-Condensation Paint 500ml

Order Code: ZT4958480SCopy

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.295%
10 +£12.5910%


Description

Coo-Var Anti-Condensation Paint 500ml Can be overcoated Reduces discolouration Suitable Surfaces: Plaster, Wood Finish: Matt (slightly textured) Application: Roller or brush Drying time: Touch Dry 2 hours or 4 hours hard dry Overcoat time: 4 hours or overnight Estimated Coverage: 8-10m per litre

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Anti-Condensation Paint 500ml
  • Product Type
    Anti-Condensation Paint
  • Volume
    500ml
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome