Stick2 Touch Up Enamel White 25ml EVBS2ENAMEL
0
1

Stick2 Touch Up Enamel White 25ml EVBS2ENAMEL

Order Code: ZT1278052P

£7.99 Inc VAT (20%)
£8.9911% off
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

The Everbuild EVBS2ENAMEL is a high quality gloss enamel that provides superior rust protection and dries to a mirror like finish. It is ideal for touching up scratches and chips on enamel and lacquer damages on bathroom fixtures, kitchen appliances and ceramics. It provides excellent colour and gloss retention, even after repeated cleaning, and has a high resistance to water and sunlight.

Specifications for Stick2 Touch Up Enamel White 25ml EVBS2ENAMEL
  • MFR Part No.
    S2ENAMEL
  • Size
    25ml
  • Colour
    White
  • Type
    Paint
  • Paint Type
    Enamel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome