Anti-Bacterial Worktop Oil 500ml RSLABWO500

Anti-Bacterial Worktop Oil 500ml RSLABWO500

Order Code: ZT2595299SCopy

£17.99 Inc VAT (20%)


Description

Ronseal anti-bacterial Worktop Oil with Silver Guard technology harnesses the anti-bacterial qualities of Silver in a formulation ideal for enhancing and maintaining hardwood worktops. The slow release formulation delivers long-lasting anti-bacterial protection, killing E Coli and MRSA on contact and making it ideal for use in food preparation areas. The highly water resistant formula protects worktops from the damaging effects of water, penetrating deep into the wood to feed and nourish, helping worktops to resist splitting and cracking. The high quality oil enhances the natural beauty of the hardwood leaving a clear soft sheen finish. The Ronseal RSLABWO500 anti-bacterial Worktop Oil comes in a 500ml tin.

See full description
Specifications for Anti-Bacterial Worktop Oil 500ml RSLABWO500
  • Size
    500ml
  • Oil Type
    Worktop Oil
  • Product Type
    Worktop Oil
  • Volume
    500ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome