Kitchen & Bathroom Touch-Up Enamel 10ml RSLKBTUE

Kitchen & Bathroom Touch-Up Enamel 10ml RSLKBTUE

Order Code: ZT1461852S

£15.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

This Ronseal Kitchen and Bathroom Touch up Enamel covers up ugly chips and grooves in your enamel in no time at all instead of replacing the unit. This Kitchen & Bathroom Touch-up Enamel comes with everything you need to have your sink, toilet or bath looking good as new. As well as enamel it is also suitable for porcelain, acrylic, fibreglass and appliances. It leaves a long lasting smooth white finish and is supplied with a brush applicator for easy use. Coat Time Two hours Colour White Size 10ml Dry Time Touch dry in 1 hour, recoat in 2 hours. Leave it 24 hours before getting wet and 4 days before submerging in water.

See full description
Specifications for Kitchen & Bathroom Touch-Up Enamel 10ml RSLKBTUE
  • Size
    10ml
  • Colour
    White
  • MFR Part No.
    RSLKBTUE
  • Type
    Paint
  • Finish
    Paint
  • Paint Type
    Enamel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome