Quick Dry Acrylic Floor Coating Satin 1L

Quick Dry Acrylic Floor Coating Satin 1L

Order Code: ZT4963477SCopy

£17.99 Inc VAT (20%)


Description

Rustins Quick Dry Acrylic Floor Coating Satin 1L Non-toxic, quick drying, low odour, completely clear and non-yellowing. Resistant to water, alcohol, white spirit and similar solvents. Very hard wearing. Touch dry in 20 minutes and re-coatable in 2 hours. Can be applied to wood, cork, MDF, concrete and unsealed terracotta and quarry tiles. Available in Gloss and Satin finish. Clean brushes in water

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Quick Dry Acrylic Floor Coating Satin 1L
  • Finish
    Satin
  • Product Type
    Floor Coatings
  • Material
    Acrylic
  • Colour
    Transparent
  • Volume
    1L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome