QBC-06 Quad Bore Holder Set
0
1
2

QBC-06 Quad Bore Holder Set

Order Code: ZT1164585X

£249.99 Inc VAT (20%)


Description

A set featuring 4 SCLCR 95 approach screw-on boring bars in 6, 8, 10 & 12mm Diameter, the bars use a CCMT 06 insert. For small diameter bores on manual and CNC lathes.

Specifications for QBC-06 Quad Bore Holder Set
  • Toolholder Style
    SCLC
  • Number of Bars in Set
    4
  • Shank Material
    Steel
  • Cutting Direction
    Right Hand
  • Insert Size
    0604mm
  • Insert Shape
    80° Rhombic
  • Insert Holding Type
    Screw-On
  • Coolant Delivery
    Internal
  • ISO Designation
    SCLCR
  • Set Type
    Boring Bar Set
  • MFR Part No.
    IND1069980K
  • Approach Angle
    95°
  • Insert Style
    CC_T

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome