Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Vices
Jaws & Grips Vices
Inferior Jaw for Pice Vice 4" REF.61205 64258
By EGA Master
Order Code:
ZT3280947S
£37.99
each
Inc VAT (20%)
£151.96 minimum order value
£39.99
5% off
Quantity
Price
Discount
1 - 4
£37.99
0%
5 - 9
£36.47
4%
10 +
£34.95
8%
4
Add to basket
Minimum order quantity: 4.
Get it in
4-8
working days
Available
GBP
151.96
https://www.zoro.co.uk/shop/tools-and-machining/jaws-and-grips-vices/inferior-jaw-for-pice-vice-4-inch-ref-61205-64258/p/ZT3280947S
Add to quotation
View all Jaws & Grips Vices
Description
INFERIOR JAW FOR PICE VICE 4" REF.61205
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Inferior Jaw for Pice Vice 4" REF.61205 64258
Product Type
Inferior Jaw
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome