2608901181 Expert Hardwood T308BFP Jigsaw Blades (PK-25)

2608901181 Expert Hardwood T308BFP Jigsaw Blades (PK-25)

Order Code: ZT1718854SCopy

£69.99 Inc VAT (20%)


Description

These jigsaw blades are made from bi-metal, which is a strip of high-speed steel bonded onto a flexible steel blade. This creates a blade which is both strong and flexible, making it easy to cut laminated chipboard kitchen tops or hardwood. The counter-directed teeth on the blade ensures a perfect, tear-free cut on both sides.

Features and Benefits
• Up to 60% cleaner cut than a standard jigsaw blade
• Consistently cuts tear-free on both sides
• Fits all T-shank jigsaws

Typical Applications
• Ideal for making tear-free cuts in materials such as kitchen counter tops

See full description
Specifications for 2608901181 Expert Hardwood T308BFP Jigsaw Blades (PK-25)
  • MFR Part No.
    2608901181
  • Number of Pieces
    25
  • Teeth per Inch
    12TPI
  • Blade Length
    117mm
  • Cutting Edge Type
    Toothed
  • Blade Material
    Steel
  • Product Type
    Jigsaw Blades

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome