A5033 Jigsaw Blades for Wood and Plastic - Black & Decker Equivalent - PQ-5
0
1

A5033 Jigsaw Blades for Wood and Plastic - Black & Decker Equivalent - PQ-5

Order Code: ZT1025238XCopy

£1.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.690%
20 - 49£1.624%
50 - 99£1.558.5%
100 - 199£1.4912%
200 +£1.4216%


Description

Capacity: Wood - 20.0mm, Plastics - 20.0mm. Tooth pitch: 2.5. Effective length: 60mm. For cutting curves. Wavy set teeth. Equivalent to B&D A5033.

Specifications for A5033 Jigsaw Blades for Wood and Plastic - Black & Decker Equivalent - PQ-5
  • Shank Type
    U-Shank
  • Cut Type
    Clean
    Flexible
    Straight
  • Tooth Spacing
    2.5mm
  • Blade Material
    HSS - High Speed Steel
  • Pack Quantity
    5
  • Cutting Application
    Plastic
    Wood
  • Type
    A5033
  • Tooth Set
    Wavy
  • Overall Length
    70mm
  • Cutting Material
    High Speed Steel
  • Item
    Jigsaw Blade Sets
  • Blade Length
    70mm
  • Cutting Edge Type
    Wavy
  • Usage Type
    Dry Cutting
  • Cutting Action
    Clean
    Flexible
    Straight
  • Number of Pieces
    5
  • Application
    Plastics
    Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome