B-06292 Jigsaw Blade Set

Order Code: ZT1025277X

£5.39 Inc VAT (20%)


Description

B-06292
Super Express superior performance jigsaw blade 3 blade mixed set.
Blade length 73mm. Overall length 100mm.
Contains:
B-50 for wood.
B-51 for metal.
B-52 for wood/metal.

See full description
Specifications for B-06292 Jigsaw Blade Set
  • Shank Type
    T-Shank
  • Cutting Application
    Wood
    Metal
  • Cut Type
    Fast
  • Depth of Cut
    77mm
  • Overall Length
    100mm
  • Blade Material
    HCS - High Carbon Steel
  • MFR Part No.
    B-06292
  • Pack Quantity
    3
  • Usage Type
    Dry Cutting
  • Application
    Wood
    Metal
  • Number of Pieces
    3
  • Blade Length
    100mm
  • Cutting Action
    Fast
  • Cutting Material
    High Carbon Steel
  • Item
    Jigsaw Blade Sets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome