Bim Wavy Set Milled Precision for Metal Sandwich Materials (150 mm)
0
1
2

Bim Wavy Set Milled Precision for Metal Sandwich Materials (150 mm)

Order Code: ZT5515242S

£34.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£34.990%
5 +£32.896%


Description

T 1018 AFP Precision for Metal-Sandwich Jigsaw Blade is breakproof when making precise, clean straight cuts in metal Increased blade thickness prevents bending and provides precise cuts at accurate angles Milled, wavy-set teeth are designed for cutting metal-sandwich panels Fits all T-shank jigsaws Very fine tooth pitch (1.1 mm) and extra-long length (250 mm) for cutting metal-sandwich panels of up to 160 mm thickness Bi-metal, fully hardened high-speed steel tooth strip and highly elastic carbon steel body reduce risk of breakage

See full description
Specifications for Bim Wavy Set Milled Precision for Metal Sandwich Materials (150 mm)
  • Number of Pieces
    1
  • Material
    Bi-Metal
    Carbon Steel
    High-Speed Steel
  • Product Type
    Jigsaw Blade
  • Length
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome