DT2154-QZ T118BF Jigsaw Blade, Pack of 3

DT2154-QZ T118BF Jigsaw Blade, Pack of 3

Order Code: ZT1025288X

£6.99 Inc VAT (20%)


Description

DT2154QZ
T-Type shank blades. Stronger than conventional blades, withstanding higher side loads, reducing breakage and wandering. Tooth design removes debris quickly and efficiently, delivering superior material surface finish. Reinforced design offers longer life than standard blades. Pack of 3.

Specifications for DT2154-QZ T118BF Jigsaw Blade, Pack of 3
  • Shank Type
    T-Shank
  • Overall Length
    76mm
  • Cut Type
    Clean
  • Cutting Application
    Metal
  • Depth of Cut
    51mm
  • MFR Part No.
    DT2154-QZ
  • Type
    DT2154-QZ
  • Blade Material
    BIM - Bi-metal
  • Pack Quantity
    3
  • Number of Pieces
    3
  • Cutting Action
    Clean
  • Application
    Metal
  • Blade Length
    76mm
  • Item
    Jigsaw Blade Sets
  • Cutting Material
    Bi-metal
  • Usage Type
    Dry Cutting

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome