Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Saw Blades
Jigsaw Blades
T 313 AW Special for Soft Material Jigsaw Blades - PQ-3
By Bosch
4 Reviews
Order Code:
ZT1025233X
£11.99
Inc VAT (20%)
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/tools-and-machining/jigsaw-blades/t-313-aw-special-for-soft-material-jigsaw-blades-pq-3/p/ZT1025233X
Add to quotation
Schedule an order and save 5%
View all Jigsaw Blades
Description
Hard Metal Carbide Tipped For Special Applications (Pack 3* except T234X = Pack of 5)
Specifications
Specifications for T 313 AW Special for Soft Material Jigsaw Blades - PQ-3
Overall Length
150mm
Shank Type
T-Shank
Type
T313AW
Cut Type
Straight
Clean
Depth of Cut
130mm
Blade Material
HCS - High Carbon Steel
Cutting Application
Rubber
Carpet
Leather
Polystyrene
MFR Part No.
2608635187
Tooth Set
Blade
Serrated Edge
Pack Quantity
3
Blade Length
150mm
Number of Pieces
3
Usage Type
Dry Cutting
Item
Jigsaw Blade Sets
Cutting Edge Type
Serrated Edge
Blade
Cutting Action
Clean
Straight
Cutting Material
High Carbon Steel
Application
Rubber
Leather
Carpet
Polystyrene
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome