0
1
2
3
4
5

T101B Clean for Wood Jigsaw Blades


Select
Select
£5.49 Inc VAT (20%)


See all variants from £5.49

Description

T101 B Clean for Wood Jigsaw Blade is a durable, high-quality blade that delivers clean, straight cuts in wood consistently and reliably.

Features and Benefits
• Precision-ground teeth with taper-ground body enable spotless results
• High carbon steel material is appropriate for cutting softwood and non-abrasive woodworking materials
• Fine progressive 2.7 mm tooth pitch cuts woodworking materials with 3 - 30 mm thickness

See full description

Feature Attributes

Type:
T101B
Overall Length:
100 mm
Blade Material:
HCS - High Carbon Steel
Tooth Spacing:
2.7 mm
Cutting Application:
Softwood,Plywood,Fibre Board,Wood,Chipboard
Cut Type:
Clean,Straight
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome