T101BRF Jigsaw Blades Clean for Hard Wood
0
1
2
3
4

T101BRF Jigsaw Blades Clean for Hard Wood

Order Code: ZT5515201S

£12.99 Inc VAT (20%)


Description

T 101 BRF Clean for Hard Wood Jigsaw Blade delivers clean straight cuts in wood Precision-ground teeth with taper-ground body cut cleanly Bi-metal, fully hardened high-speed steel tooth strip and highly elastic carbon steel body for cutting hard materials Fits all T-shank jigsaws Bi-metal, fully hardened high-speed steel tooth strip and highly elastic carbon steel body for cutting hard materials Reverse-tooth design for tear-free cuts at the top surface Fine tooth pitch (2.5 mm) cuts wooden materials with 3-30 mm thickness

See full description
Specifications for T101BRF Jigsaw Blades Clean for Hard Wood
  • Product Type
    Jigsaw Blades

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome