T111C Jigsaw Blades Basic for Wood
0
1
2
3

T111C Jigsaw Blades Basic for Wood

Order Code: ZT5515208SCopy

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Ideal for creating fast, coarse cuts in wood, these Bosch jigsaw blades will fit most brands of jigsaw The 2608630033 from Bosch is a pack of 5 T111C jigsaw blades for wood. They are most suited to cutting softwood (4-50mm), chipboard, wood core plywood, fibre boards and more. They are long-lasting and durable with their carbon steel construction, featuring a T-shank design for maximum grip and stability. these blades fit most brand of jigsaw and are great at creating fast, coarse cuts. Features: Jigsaw blades for cutting wood, in particular, softwood (4-50mm), chipboard, wood core plywood, fibreboards High carbon steel body for long life Side set, milled teeth Fit most brands of jigsaw Designed for creating fast, coarse cuts Specification: Material: HCS Tooth design: side set, milled Total length: 100mm Tooth spacing: 3mm Qty: Pack of 5

See full description
Specifications for T111C Jigsaw Blades Basic for Wood
  • Product Type
    Jigsaw Blades
  • Tooth Spacing
    3mm
  • Number of Pieces
    5
  • Total Length
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome