T234X Jigsaw Blades Progressor for Wood
0
1
2
3

T234X Jigsaw Blades Progressor for Wood

Order Code: ZT5515413SCopy

£13.99 Inc VAT (20%)


Description

T 234 X Progressor for Wood Jigsaw Blade for use in thick or thin wood delivers clean straight cuts Tooth geometry with a progressively increasing tooth pitch allows for use in materials with a wide range of densities Combination of taper-ground body, precision-ground teeth and multiple-ground Japan Tooth geometry enables clean cutting Fits all T-shank jigsaws Combination of taper-ground body, precision-ground teeth and multiple-ground Japan Tooth geometry enables clean cutting High carbon steel blade material is appropriate for cutting softwood and non-abrasive woodworking materials Medium progressive tooth pitch and long length for cutting a wide variety of woodworking materials (3-65 mm thickness)

See full description
Specifications for T234X Jigsaw Blades Progressor for Wood
  • Material
    High Carbon Steel
  • Product Type
    Jigsaw Blades

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome