Inc VAT (20%)
The 4329 Makita orbital action jigsaw is a compact and lightweight machine at 1.9kg. It has a chip deflector and and a dust extraction facility. This machine also has variable speed control. It is available in 110v and 240v. the handle has been designed with the user in mind with an ergonomic shape and a rubber grip. The maximum cut in steel 6mm, in wood 65mm.
Steel Cutting Capacity:
6.5 mm
Stroke Length:
18 mm
Includes:
Hex Wrench,Jigsaw Blade
Cutting Action:
Orbital (pendulum)
Number of Orbital Settings:
4
Power Rating:
450 W
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy