Rage 7-S 710W Multi-Purpose Jig Saw Variable Speed Control - 230V
0
1
2
3
4
5
6
7

Rage 7-S 710W Multi-Purpose Jig Saw Variable Speed Control - 230V

Order Code: ZT1198928X

£99.99 Inc VAT (20%)


Description

A powerful and versatile Jigsaw, capable of cutting many different materials. A large cutting capacity of up to 80mm thickness (wood).

The ergonomic, soft grip handle gives superb operator comfort and control. Fitted with a variable speed trigger control. Dial the speed you need, and then, for great operator convenience lock the trigger in place.

Supplied with an adjustable parallel edge guide, a useful aid when cutting and trimming laminate flooring, where accurate parallel cuts are often needed. Removal or installation of the edge guide is easy, enabling a quick return to free hand cutting when required.

An adjustable footplate up to 45° right and left allows bevel cutting, a very useful feature when cutting and fitting skirting board, architrave or coving. Positive stops are provided at 45°, 30°, 15° to both right hand and left hand sides, and at 0°.

Fitted with a quick release, tool-less chuck, which gives very rapid and easy installation or removal of the blade. A multipurpose jigsaw blade capable of cutting a wide variety of materials such as Steel, Aluminium, Wood and Plastics, is included with this machine.

Equipped with an air blower to blow dust away from the blade and the working area. Cutting lines are kept clear and readily visible aiding cutting accuracy. Also supplied with an adaptor tube which enables connection to a vacuum cleaner. Suck the dust away and keep your workplace clean and dust free.

FEATURES:

• Soft Sart.
• Laser Cutting Guide
• 3-Stage Pendulum Action.
• Single-Speed Variable.
• Tool-Free Blade Change.
• Dust Extraction Facility.
• Aluminium & Steel Base & Chip Cover.
• Aluminium Gearbox Housing.
• Lock-On Switch.

See full description
Specifications for Rage 7-S 710W Multi-Purpose Jig Saw Variable Speed Control - 230V
  • Noise/ Vibration Information
    Sound ressure Level 87 dB(A)
    Sound Uncertinty K 3 dB(A)
    Sound Power Level 98 dB(A)
    Vibration Uncertainty K 1.5 m/s²
    Vibration emission Value 3.129 m/s²
  • Supply Voltage
    230V
  • Includes
    5x Multi-purpose Blades
    Chipping Guide
    Hex Key
    Parallel Guide
    Sole Plate Cover
    Vacuum Adaptor
  • Power Rating
    710W
  • Model Number
    RAGE 7-S
  • Maximum No Load Speed
    3,000
  • Wood Cutting Capacity
    80mm
  • Stroke Length
    26mm
  • Steel Cutting Capacity
    8mm
  • Cutting Action
    Straight & Orbital (pendulum)
  • MFR Part No.
    075-0002
  • Number of Orbital Settings
    3
  • Manufacturer Guarantee
    2 Year Manufacturer's Guarantee (T&Cs Apply)
  • Weight
    4.1kg
  • Power Source
    Electric
  • Item
    Corded Jigsaws
  • Power
    710W
  • Cutting Capacity
    Aluminium Cutting Capacity: mm
    Steel Cutting Capacity: 8 mm
    Wood Cutting Capacity: 80 mm
  • Voltage
    230V
  • Noise / Vibration Information
    Sound ressure Level 87 dB(A)
    Sound Uncertinty K 3 dB(A)
    Sound Power Level 98 dB(A)
  • Strokes Per Minute
    3,000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome