1. Tools & Machining/
  2. Cutting Tools/
  3. Drill Bits/
  4. Jobber Drills
1020 Series HSS-Co Heavy Duty Straight Shank Jobber Drills (Metric)

1020 Series HSS-Co Heavy Duty Straight Shank Jobber Drills (Metric)


Select
See all variants from
£0.75Inc VAT (20%)
Up to 15% off

See all variants from £0.75

Description

The 1020 Series HSS-Co Heavy Duty Straight Shank Jobber Drills from Swiss Tech feature an addition of up to 8% cobalt which allows higher speeds to be used without reducing the life of the tool ans well as increased productivity.

Features and Benefits
• Made with 8% cobalt optimal performance and durability at high speeds
• 135° point angle for precise hole making and efficient cutting
• Effectively cuts through metals including resistant steels and bronze
• Extended lifespan on cutting edge, required less sharpening over time
• Excellent corrosion resistance extends the lifespan of the tool

Standards
• Manufactured DIN 338 RN, point to DIN 1412C

Typical Applications
• Cutting and drilling
• Hard metals
• Stainless steel
• Bronze

Notes
• Available in sizes 1-14mm

See full description

Feature Attributes

Flute Construction:
Ground Flute
Flute Type:
Spiral
Shank Diameter Tolerance:
F11
Web Thickness:
Form C
Standards Met:
BS 328,DIN 1412C,DIN 338
Series:
1020
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome