12.00mm Ex-Sus-Gdr Hsse-Tin Drill

12.00mm Ex-Sus-Gdr Hsse-Tin Drill

Order Code: ZT3951911S

£119.99 Inc VAT (20%)
£123.993% off


Description

Series EX-SUS-DGR - Metric

Specifications for 12.00mm Ex-Sus-Gdr Hsse-Tin Drill
  • Drill Diameter Metric
    12mm
  • Material
    HSS-E
  • Finish/Coating
    TiN
  • Size
    12.0mm
  • Product Type
    Drill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome