16.00mm Ex-Sus-Gdr Hsse-Tin Drill

16.00mm Ex-Sus-Gdr Hsse-Tin Drill

Order Code: ZT3951932S

£239.99 Inc VAT (20%)
£249.994% off


Description

Series EX-SUS-DGR - Metric

Specifications for 16.00mm Ex-Sus-Gdr Hsse-Tin Drill
  • Drill Diameter Metric
    16mm
  • Finish/Coating
    TiN
  • Material
    HSS-E
  • Product Type
    Drill
  • Size
    16.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome