17/64" HSS S/S Bright Jobber Drill

17/64" HSS S/S Bright Jobber Drill

Order Code: ZT3116167S

£1.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.490%
20 - 49£1.434%
50 - 99£1.378%
100 - 199£1.3112%
200 +£1.2516%

Order by 3pm, get it Tomorrow

Description

Series J100 - Inch
General purpose drills for steels, cast steel, grey cast iron, malleable cast iron, nickel brass, aluminium alloy and graphite. Point angle: 118°, helix angle: normal, web thickness: standard, relief angle: 10°-20°, tolerance of diameter: h8, tolerance of shank: f11. Manufactured to BS 328/DIN338RN.

Bright Finish
Drills with a bright finish are supplied in the as-ground condition and such tools are used generally in the machining of non-ferrous materials.

See full description
Specifications for 17/64" HSS S/S Bright Jobber Drill
  • Point Type
    Split Point
  • Overall Length
    109mm
  • Coolant Delivery
    External
  • Flute Construction
    Ground Flute
  • Point Angle
    118°
  • Number of Flutes
    2
  • Drill Diameter Tolerance
    H8
  • Finish/Coating
    Bright
  • Flute Length
    69mm
  • Helix Type
    Normal Helix
  • Material
    High Speed Steel
  • Standards Met
    BS 328
    DIN 338RN
  • Shank Diameter Tolerance
    F11
  • Web Thickness
    Standard
  • Cutting Direction
    Right Hnd
  • Flute Type
    Spiral
  • Drill Diameter
    17/64in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome