205 Series HSS Straight Shank Black Oxide Jobber Drills (Metric)


£1.39 Inc VAT (20%)
Up to 14% off

See all variants from £1.39

Description

205 Series HSS drills are suitable for drilling steel, cast steel, alloyed and unalloyed, grey cast iron, spheroidal iron, sintered powder metal, German silver and graphite. Finished with a black oxide coating for aiding chip flow and heat dissipation.

Features and Benefits
• Manufactured form high speed steel for durability
• Black oxide finish for improved chip flow and heat dissipation
• Suitable for use with a range of metals including steel and cast iron

Standards
• BS 328, DIN338RN

Typical Applications
• Steel
• Steel alloys
• Grey cast iron
• Spheroidal iron
• Sintered powder metal
• German silver
• Graphite

Notes
• Available in metric sizes 0.4mm - 20.0mm

See full description
Product Reviews -
6 years ago by Peter
Just what I wanted...descriptions on website really useful

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome