31/64" HSS S/S Jobber Drill

31/64" HSS S/S Jobber Drill

Order Code: ZT3112223SCopy

£3.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.090%
10 - 19£2.974%
20 - 49£2.848%
50 - 99£2.7212%
100 +£2.6016%


Description

The J100 Series are general purpose HSS straight shank drills with a black oxide finish. Ideal for applications involving steel (including cast steel) cast iron (Including malleable cast iron) as well as nickel, brass aluminium alloys and graphite. Their 118° point allows for precise hole alignment and reliable cutting performance whilst the black oxide coating helps reduce heat by retaining coolant on the tool surface. It also helps reduce the risk of the tool staining.

Features and Benefits
• General purpose drills with a black oxide finish
• Ideal for applications involving steel, iron, nickel, brass, aluminium alloy and graphite
• Point angle of 118° for precise holemaking and precision cutting
• Black oxide coating helps aid chip flow, reduce heat and prevent staining

Standards
• Manufactured to BS 328/DIN338RN

Typical Applications
• Cutting and drilling
• Ferrous materials

See full description
Specifications for 31/64" HSS S/S Jobber Drill
  • Point Angle
    118°
  • Shank Diameter Tolerance
    F11
  • Finish/Coating
    Black Oxide
  • Standards Met
    BS 328
    DIN 338
  • Coolant Delivery
    External
  • Overall Length
    151mm
  • Flute Type
    Spiral
  • Flute Length
    101mm
  • Web Thickness
    Standard
  • Material
    High Speed Steel
  • Cutting Direction
    Right Hnd
  • Flute Construction
    Ground Flute
  • Number of Flutes
    2
  • Point Type
    Split Point
  • Drill Diameter Tolerance
    H8
  • Helix Type
    Normal Helix
  • Drill Diameter
    31/64in
  • Material Grade
    Steel Grade 4241

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome