5.00mm DIA Cobalt Drill for Stainless Steel
0
1
2
3
4
5
6

5.00mm DIA Cobalt Drill for Stainless Steel

Order Code: ZT4792020S

£1.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.190%
20 - 49£1.144%
50 - 99£1.098.5%
100 - 199£1.0512%
200 +£1.0016%


Description

The Sherwood range of HSS-Co heavy duty straight shank jobber drills offers durable and reliable cutting performance, boasting 5% cobalt alloy for enhanced strength and longevity in high-temperature, high-speed operations. These drills excel in drilling steels with tensile strength up to 1,400 N/mm², very hard bronze, stainless steels, as well as heat and acid-resistant steels. The cutting edges maintain sharpness for extended periods, minimising the need for frequent sharpening and maximising productivity, while also resisting corrosion effectively.

Features and Benefits:
• Crafted with a 5% cobalt alloy, ensuring optimal performance at elevated speeds and temperature
• Capable of cutting metals with tensile strength up to 1,400 N/mm²
• 135° point angle facilitates precise hole making and efficient cutting
• Extended cutting edge lifespan reduces the frequency of sharpening
• Excellent corrosion resistance enhances tool longevity

Standards
• Manufacturing Standard: BS 328, DIN 338B

Typical Applications
• Suitable for various cutting and drilling applications, including steel, bronze, stainless, and acid-resistant steels

See full description
Specifications for 5.00mm DIA Cobalt Drill for Stainless Steel
  • Standards Met
    BS 328
    DIN 338B
  • Finish/Coating
    Bronze Oxide
  • Cutting Direction
    Right Hnd
  • Point Angle
    135°
  • Flute Construction
    Ground Flute
  • Overall Length
    86mm
  • Web Thickness
    Strengthened
  • Flute Length
    52mm
  • Coolant Delivery
    External
  • Helix Type
    Normal Helix
  • Point Type
    Split Point
  • Drill Diameter Metric
    5mm
  • Flute Type
    Spiral
  • Drill Diameter Tolerance
    H8
  • Number of Flutes
    2
  • Shank Diameter Tolerance
    F11
  • Material
    Cobalt High Speed Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome