9.00mm Diameter HSS Straight Shank Roll Forged Jobber Drill

9.00mm Diameter HSS Straight Shank Roll Forged Jobber Drill

Order Code: ZT5519600S

£0.99each Inc VAT (20%)
£4.95 minimum order value
QuantityPriceDiscount
1 - 49£0.990%
50 - 99£0.954%
100 - 199£0.918%
200 - 499£0.8712%
500 +£0.8316%

Minimum order quantity: 5.

Description

The HSS Roll Forged Jobber Drills are versatile tools ideal for precise drilling in wood, plastic, carbon, and plain steels, where advanced flute cutting is unnecessary. Manufactured from high-speed steel (HSS) with a roll-forged grain structure, they ensure exceptional strength, rigidity, and durability. The ground tips deliver efficient cutting performance, while the black oxide finish enhances resistance to wear and corrosion. Designed with a 118° point angle, these drills provide reliable and accurate results. Suitable for a variety of applications, they are a dependable choice for professionals and DIY users seeking quality and versatility in their drilling tasks.

Features and Benefits
• Constructed from HSS for enhanced durability and stability
• Roll-forged manufacturing provides an even and robust grain structure
• Precision-ground tips deliver smooth and accurate cuts
• Coated with black oxide to resist wear and reduce corrosion
• Includes a 118° point angle for precise and consistent results
• Ideal for drilling tasks on wood, plastics, carbon, and plain steels

Standards
• DIN 338 Type N

See full description
Specifications for 9.00mm Diameter HSS Straight Shank Roll Forged Jobber Drill
  • Flute Construction
    Roll Forged
  • Drill Diameter
    9mm
  • Point Angle
    118°
    118°
  • Number of Flutes
    2
  • Shank Type
    Straight
  • MFR Part No.
    256544J
  • Flute Type
    Spiral
  • Standards Met
    DIN 338
  • Overall Length
    125mm
  • Finish/Coating
    Black Oxide
  • Coolant Delivery
    External
  • Diameter
    9.0mm
  • Helix Type
    Normal Helix
  • Product Type
    Jobber Drill
  • Flute Length
    81mm
  • Material
    High Speed Steel
    High-Speed Steel (HSS)
  • Cutting Direction
    Right Hnd

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome