A110 HSS Long Series Drill 1.50mm OL70mm WL45mm DORLS150

A110 HSS Long Series Drill 1.50mm OL70mm WL45mm DORLS150

Order Code: ZT1459591S

£7.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.490%
5 - 9£7.194%
10 - 19£6.898%
20 - 49£6.5912%
50 +£6.2916%


Description

The Dormer A110 Metric Long Series Drill Bits is a general purpose long reach drill. Ideal for drilling deep holes in a wide range of materials and are suitable for both hand and machine use. Manufactured to DIN 340RN/BS328/ISO 494. Tip diameter 1.50mm. Working length 45mm. Overall length 70mm.

Specifications for A110 HSS Long Series Drill 1.50mm OL70mm WL45mm DORLS150
  • Overall Length
    76mm
  • MFR Part No.
    DORLS116
  • Pack Quantity
    1
  • Working Length
    45mm
  • Tip Diameter
    Jan-16in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome