1. Tools & Machining/
  2. Cutting Tools/
  3. Drill Bits/
  4. Jobber Drills
HSS Straight Shank Roll Forged Jobber Drills - Metric

HSS Straight Shank Roll Forged Jobber Drills - Metric


17 Variants From
£0.07

Inc VAT (20%)

Up to 3.5% off
See 17 Product Variants
£0.07

Description

Senator jobber drills are roll forged from HSS, ensuring uninterrupted grain structure. This provides exceptional strength and durability. Tips are ground for effective cutting. Suitable for drilling wood, plastic, carbon and plain steels where the cutting efficiency of ground flute is not required.

Features and Benefits
• HSS construction for increased rigidity
• Ground tips for effective cutting performance
• Ideal for use on a range of substrates including wood, plastic, carbon and steels

Standards
• Manufactured to DIN 338 Type N

See full description

Feature Attributes

Coolant Delivery:

External

Standards Met:

DIN 338

Finish/Coating:

Black Oxide

Material:

High Speed Steel

Number of Flutes:

2

Flute Construction:

Roll Forged

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome