1. Tools & Machining/
  2. Cutting Tools/
  3. Drill Bits/
  4. Jobber Drills

Series 1033 HSS-Co TiN Coated Heavy Duty Straight Shank Jobber Drills - Metric


Select
See all variants from
£1.39Inc VAT (20%)
Up to 33% off

See all variants from £1.39

Description

Series 1033 are heavy-duty drill used to drill steels with a tensile strength up to 1,400 N/mm2. Stainless steels, heat and acid resistant steels and phosphor bronze. TiN coating provides longer tool life.

Features and Benefits
• High speed steel and cobalt construction for increased tool toughness
• Ideal for drilling steels with a tensile strength up to 1,400 N/mm2
• TiN coating provides longer tool life

Typical Applications
• Drilling
• Steel

Standards
• Manufactured to DIN 338 RN

See full description

Feature Attributes

Coolant Delivery:
External
Cutting Direction:
Right Hand
Shank Diameter Tolerance:
F11
Point Angle:
135 °
Series:
1033
Flute Type:
Spiral
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome