1800W Triple Blade Planer 180mm TPL180B
0
1
2
3

1800W Triple Blade Planer 180mm TPL180B

Order Code: ZT3929351S

£419.99 Inc VAT (20%)


Description

Patented, 3-blade design and 10-position depth control knob for precise material removal. Adjustable front handle with soft grip for added comfort. Power indicator with live mains connection, ultra-wide 180mm planing width. Includes wrench, dust connector, set guide fence and 3 x HSS 180mm blades. Cutting capacities: width 180mm, depth 2mm. No load speed 15, 000min-1. Weight 9.5kg.

Specifications for 1800W Triple Blade Planer 180mm TPL180B
  • Planing Depth
    2mm
  • Power
    1800W
  • Weight
    9.5kg
  • Planing Width
    180mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome