2607000096 Tungsten Carbide Replacement Planer Blades, Pack of 2

2607000096 Tungsten Carbide Replacement Planer Blades, Pack of 2

Order Code: ZT2602174S

£9.99 Inc VAT (20%)
£11.9916.5% off


Description

Bosch 2607000096 Tungsten Carbide Replacement Planer Blades (Pack Of 2) The Bosch 2607000096 is a pack of 2 tungsten carbide replacement planer blades. These blades are suitable for use with most brands of planer that accommodate 82mm blades including HiKOKI, Makita and Metabo. They deliver clean planing results on all wooden materials and have sharp blades which are double-edge ground, enabling the reversible use of either side. Features: Clean planing results on all wooden materials Sharp blades are double-edge ground, enabling the reversible use of either side Ideal for a wide variety of planing applications such as fitting, sizing and chamfering as well as rebating in hardwood, softwood and wood composite materials The Carbide Reversible Planer Knife is suitable for most handheld power planers that mount 82-mm blades Specification: Pack Qty: 2 Length: 82.4mm

See full description
Specifications for 2607000096 Tungsten Carbide Replacement Planer Blades, Pack of 2
  • Pack Quantity
    2
  • Length
    82.4mm
  • Product Type
    Planer Blades
  • Material
    Tungsten Carbide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome