2608635376 Woodrazor Planer Blade

2608635376 Woodrazor Planer Blade

Order Code: ZT1025689XCopy

£6.19 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

82mm Planer blade
Sharp, straight, tungsten carbide
Length x width: 82mm x 5.5mm
Ideal for Bosch Woodrazor System
Suits - PHO 20-82, PHO 16-82, PHO 30-82, PHO 1, GHO 26-82, GHO 10-82, GHO 40-82C, GHO 14.4v, GHO18V

See full description
Specifications for 2608635376 Woodrazor Planer Blade
  • Material
    Tungsten Carbide
  • Length
    82mm
  • Width
    5.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome