3 Tier Raised Garden Bed, Metal Elevated Planer Box w/Gloves, Easy Assembly

3 Tier Raised Garden Bed, Metal Elevated Planer Box w/Gloves, Easy Assembly

Order Code: ZT3351653SCopy

£84.99 Inc VAT (20%)


Description

PACKOF3: You can take the connectors down to make the raised garden beds into three individual garden beds and get a more cultivated area. Whole or separate, you have the final say!OPEN BOTTOM: Sits on the ground garden bed keeps weeds away from your soil and provides good drainage, acts as a defense against other small animals while bearing more soil.WEATHERIZED: The durable thick colour steel material of this raised garden does not warp like wood does. Suitable for use in outdoor weather conditions, built to last for years without much care and maintenance.EXTRA GIFT: Include installation gloves to protect your hands. T-type tags to help you to record the growth process of flower and vegetable. Vertical stripe and the card holder design makes installation easy.RAISED GARDEN PLANT BED DIMENSION: Overall Dimensions: 118L x 118W x 62Hcm, Single Planter Box: 118L x 47.5W x 20Hcm, 118L x 90W x 20Hcm, 118L x 118W x 20Hcm. Volume: 602L

See full description
Specifications for 3 Tier Raised Garden Bed, Metal Elevated Planer Box w/Gloves, Easy Assembly
  • Product Type
    Raised Garden Bed
  • Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome