450W Mini Planer 60mm Tmnpl
0
1
2

450W Mini Planer 60mm Tmnpl

Order Code: ZT3929167SCopy

£94.99 Inc VAT (20%)


Description

Powerful 450W planer with 6-stop depth control for precise material removal. Safety lock-off button and trigger switch are mounted on an ergonomic, rubber over-moulded handle for total control and comfort. Right side dust/chip extraction port for connection to the included dust/chip bag or a workshop dust/chip extraction system. High-quality blade drum with twin cutter, reversible blades. On-board storage for blade clamp spanner. Strong aluminium alloy base: front base fitted with two size 'V' chamfer grooves for chamfer edge planing; rear base fitted with automatic rear parking rest, which folds up when planing. No load speed: 16, 000rpm. Cutting capacities: width 60mm, depth 0 - 1.5mm. Weight: 2.3kg. Includes dust/chip bag, 2 x reversible blades, and on-board blade clamp spanner.

See full description
Specifications for 450W Mini Planer 60mm Tmnpl
  • Cutting Depth
    0 - 1.5mm
  • Power
    450W
  • Weight
    2.3kg
  • No Load Speed
    16, 000rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome